5-1/2 in. Feed Roller
Power-Vee® 5-1/2 in. Feed Roller
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement power feed roller for Power-Vee®
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Power-Vee®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- Material:
- Metal, Steel
- Product Type:
- Feed Roller
- Width:
- 3-3/4 in