Sink Drain Cleaner with Case in Silver and Orange

You last purchased this on
 
General Pipe Cleaners

Power-Vee® Sink Drain Cleaner with Case in Silver and Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Power-Vee® Sink Drain Cleaner with Case in Silver and Orange

  • Fast #
  • Part #GPV
  • Item #4044740
  • Manufacturer Part #PV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For sinks, tubs and laundry drains.
  • Power Cable Feed drives and retrieves cable at up to 16 ft./min.
  • Basic unit only, does not include cable or cutters
  • Heavy gauge stamped aluminum drum
  • Made in USA
  • Dyna-Thrust™ bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool
  • Unique Dyna-thrust bearing system for longer tool life.
  • Quick-change cartridge makes switching cables clean and easy.
  • Quick-change cable cartridges
  • Requires Certification

Specifications

AMP:
3.2
Acid Base:
No
Application:
Drain Cleaning
Autofeed Cable:
1-way
CSA Certified:
Yes
Collection:
Power-Vee®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Orange
Handle Material:
Plastic
Handle Type:
Grip
Height:
11 in
IAPMO Listed -:
No
Length:
20 in
Material:
Aluminum
Odor:
No
Power Source:
Electric
Width:
11-1/2 in