Rubber Kinetic Water Ram
Kinetic Water Ram™ Rubber Kinetic Water Ram
Frequently Purchased Together
Product Details
- Uses compressed air to break up stoppages
- Self-contained pump and pressure gauge
- Compact, light weight tool for quickly opening clogged sinks, toilets and tubs
- Standard fittings include caulking hose, 4" tapered rubber cone and five tapered rubber plugs for sealing openings from 1-1/4" through 4"
- Flexible cone seals drains ranging from 1-1/4" to 4"diameter
- Equipped with Schraeder valve for use with external air compressor when clearing difficult stoppages
- Made in USA
- Includes caulking hose, 4" tapered rubber cone, and 5 tapered rubber plugs
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Pipe Cleaners
- Collection:
- Kinetic Water Ram™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 1-1/2 in - 4 in
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 23 in
- Material:
- Rubber, Stainless Steel
- Pipe Capacity:
- 1-1/2 in - 4 in
- Width:
- 6 in