0 items

General Pipe Cleaners Rubber Kinetic Water Ram With Carrying Case

GKRCWC

Material

Rubber

$352.34

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Built-in air compressor easily pumps up to desired pressure
  • Compact, light weight tool for quickly opening clogged sinks, toilets and tubs
  • Equipped with Schraeder valve for use with external air compressor when clearing difficult stoppages
  • Flexible cone seals drains ranging from 1 1/4" to 4"diameter
  • One hundred pounds gearless pressure gauge provides pinpoint pressure control
  • Self-contained pump and pressure gauge
  • Standard fittings include caulking hose, 4" tapered Rubber cone and five tapered Rubber plugs for sealing openings from 1 1/4" through 4"
  • Uses compressed air to break up stoppages

SPECIFICATIONS

Material
Rubber
Power Source
Air Compressor

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday