10 in. Wheel
Sewerooter T3™ 10 in. Wheel
Frequently Purchased Together
Product Details
- For use with Speedrooter 91 and Speedrooter SXL(R)
- 10" wheel with cap
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- General Wire Spring T-3 Sewerooter
- Collection:
- Sewerooter T3™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Wheel
- Width:
- 10 in