1 qt Drain Cleaner with Odor

You last purchased this on
 
General Pipe Cleaners

Snake-Oil Classic™ 1 qt Drain Cleaner with Odor

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Snake-Oil Classic™ 1 qt Drain Cleaner with Odor

  • Fast #
  • Part #GSOCQ
  • Item #42829
  • Manufacturer Part #SOQ
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Significantly extend the life of your cables, drums, bearings, and power cable feed rollers
  • Special rust inhibitor replaces moisture with a rust resistant coating
  • Preserves and protects against rust and corrosion
  • Easy to use on tools and plumbing equipment
  • Includes a deodorizer that gives your equipment a fresh and clean
  • Requires Certification

Specifications

Acid Base:
No
Collection:
Snake-Oil Classic™
Odor:
Yes
Size:
1 qt
Type:
GSOCQ
Weight:
2 lb