General Pipe Cleaners Spear Head For 5/8 & 3/4 Cable

GSHD

Diameter

3/4 in

$9.65

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use with 5/8" and 3/4" cables
  • Spear head starting drill blade

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
General Pipe Cleaners
Color Finish
Silver
Color Finish Category
Silver Tones
Diameter
3/4 in
Height
1 in
IAPMO Listed
No
Length
3 in
Material
Steel
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday