3/4 in. 92 Combination Sewer Machine
SpeedRooter® 3/4 in. 92 Combination Sewer Machine
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Power Cable Feed drives and retrieves cable at up to 20 ft. Per minute
- 1/2 Hp motor strong enough to drive cable 200 ft. Down the line
- Inner drum cage and Self-aligning Flexitube™ spring distributor tube reduces cable tangling
- Made in USA
- Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility
- Adjustable height handle can be 3 in taller or more compact
Specifications
- AMP:
- 9
- Application:
- Drain Cleaning
- CSA Certified:
- Yes
- Cable Length (ft):
- 100 ft
- Collection:
- SpeedRooter®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Orange
- Diameter:
- 3/4 in
- Fits Pipe Size:
- 3 in - 10 in
- Handle Material:
- Steel
- Handle Type:
- Folding
- Height:
- 41 in
- Horsepower:
- 1/2 hp
- IAPMO Listed -:
- No
- Length:
- 29 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in - 10 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Weight:
- 242 lb
- Width:
- 22 in