100 ft. x 3 - 6 x 5/8 in. Drain Snake

You last purchased this on
 
General Pipe Cleaners

SpeedRooter® 100 ft. x 3 - 6 x 5/8 in. Drain Snake

  • Fast #
  • Part #GPS92E
  • Item #3975469
  • Manufacturer Part #P-S92-E
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

SpeedRooter® 100 ft. x 3 - 6 x 5/8 in. Drain Snake

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Power Cable Feed drives and retrieves cable at up to 20 ft. Per minute
  • 1/2 Hp motor strong enough to drive cable 200 ft. Down the line
  • Inner drum cage and Self-aligning Flexitube™ spring distributor tube reduces cable tangling
  • Made in USA
  • Flexicore wire rope center cables have unequalled strength yet the right amount of flexibility
  • Adjustable height handle can be 3 in taller or more compact
  • Requires Certification

Specifications

AMP:
9
Application:
Drain Cleaning
Cable Length (ft):
100 ft
Collection:
SpeedRooter®
Color Finish Category:
Blacks
Color Finish Name:
Black, Orange
Diameter:
5/8 in
Fits Pipe Size:
3 in - 6 in
Handle Material:
Steel
Handle Type:
Folding
Height:
41 in
Horsepower:
1/2 hp
IAPMO Listed -:
No
Length:
29 in
Material:
Steel
Number of Tools Included:
1
Pipe Capacity:
3 in - 6 in
Power Source:
Electric
RPM:
170
Tool Type:
Drain Cleaner
UL Listed:
Yes
Weight:
115 lb
Width:
22 in