100 ft. Basic Unit Drain Cleaner

You last purchased this on
 
General Pipe Cleaners

SpeedRooter® 92 100 ft. Basic Unit Drain Cleaner

  • Fast #
  • Part #GPS92
  • Item #4045372
  • Manufacturer Part #P-S92
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

SpeedRooter® 92 100 ft. Basic Unit Drain Cleaner

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Motor features pneumatic foot pedal and reverse switch
  • Large drum holds 100' of either 3/4" or 5/8" Flexicore® cable
  • Clears up to 200' down the line
  • Features stair climbers, 10" ball bearing tires, loading wheel
  • Power cable feed drives and retrieves cable at 20' per minute
  • Feed automatically adjusts to different cable sizes
  • Inner drum cage and self-aligning Flexitube™ spring distributor tube reduces cable tangling
  • Small drum holds 100' of 1/2" Flexicore® cable
  • Made in USA
  • Adjustable handle can be raised or lowered by 3"
  • Requires Certification

Documents


Specifications

AMP:
9
Application:
Drain Cleaning
Autofeed Cable:
1-way
CSA Certified:
Yes
Cable Length (ft):
100 ft
Collection:
SpeedRooter® 92
Color Finish Category:
Oranges
Color Finish Name:
Orange, Grey
Diameter:
3/4 in
Handle Material:
Steel
Handle Type:
Folding
Height:
41 in
Horsepower:
1/2 hp
IAPMO Listed -:
No
Length:
29 in
Material:
Steel
Power Source:
Electric
UL Listed:
Yes
Width:
22 in