General Pipe Cleaners

Speedrooter 92® 25 in. Tube

Part #G156006  |  Manufacturer Part #156006

Length:

25 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement guide tube
  • For sinks, tubs and laundry drains

Documents

Specifications

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

Collection: Speedrooter 92®

Color Finish: Grey

Color Finish Category: Greys

Height: 2 in

IAPMO Listed: No

Length: 25 in

Material: Steel

Product Type: Tube

Width: 2 in