Speedrooter 92® 75 ft Electric Drain Cleaner

Part #GPT3  |  Item #4043885  |  Manufacturer Part #P-T3

$ 1,369.90 EACH

Cable Length ft :

75 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built in 8” wheels for easy transport, and folding handle for compact storage
  • Pneumatic foot pedal and ground fault interrupter standard
  • Variable speed power cable feed drives and retrieves cable
  • Motor features thermal overload protection
  • Made in USA
  • Made in USA

Specifications

AMP: 6.2

Application: Drain Cleaning

Autofeed Cable: 2-way

CSA Certified: Yes

Cable Length ft : 75 ft

Collection: Speedrooter 92®

Color Finish: [Orange, Grey]

Color Finish Category: Oranges

Corded Cordless: Corded

Fits Pipe Size: 2 in - 4 in

Handle Material: Steel

Handle Type: Folding

Height: 28 in

Horsepower: 1/3 hp

IAPMO Listed: No

Length: 33 in

Material: [Steel, Spring Steel]

Pipe Capacity: 2 in - 4 in

Power Source: Electric

RPM: 167

Tool Type: Drain Cleaner

UL Listed: Yes

Width: 1/2 in