0 items

General Pipe Cleaners Spring Leader Nozzle

GJNS

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Jet nozzles for General Jet-Set™ sewer jetters
  • Use with JM-3055

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
Jet-set™ GJM1450A, GJM2900B, GJM3055 and GJM3080 Sewer Jetters
Color Finish
Metallic
Color Finish Category
Silver Tones
Fits Pipe Size
1/8 in
Height
1 in
IAPMO Listed
No
Length
4-1/2 in
Material
Hardened Steel, Stainless Steel
Maximum Pressure
1500 psi
Type
Spring Leader Nozzle
UL Listed
No
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday