Super-Vee® 1/4 in. Sewer Machine (Less Case)

Part #GSVF  |  Item #304031  |  Manufacturer Part #SV-F

$ 323.95 EACH

Diameter:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes 25' x 1/4" Flexicore® cable with EL basin plug head
  • For sinks, tubs and laundry drains
  • Slide-action chuck built into grip shield
  • Quick-change cartridge makes switching cables clean and easy
  • Variable speed double insulated motor featuring 0-500 rpm
  • Unique Dyna-thrust™ bearing system for longer tool life
  • Ball-bearing, double-insulated, and reversible motor
  • Drum constructed of heavy gauge stamped aluminum with inner drum to prevent tangling

Specifications

AMP: 3.2

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

CSA Certified: Yes

Cable Length ft : 25 ft

Collection: Super-Vee®

Color Finish: Orange

Color Finish Category: Oranges

Diameter: 1/4 in

Fits Pipe Size: 1-1/4 in - 3 in

Handle Material: Plastic

Handle Type: Grip

Height: 12 in

Horsepower: 2-7/10 hp

IAPMO Listed: No

Length: 20 in

Material: [Steel, Plastic]

Material Type: Poly

Number of Tools Included: 1

Pipe Capacity: 1-1/4 in - 3 in

Power Source: AC

RPM: 500

Type: GSVF

UL Listed: Yes

Weight: 13

Width: 12 in