2-3/4 in. Screw
Super-Vee® 2-3/4 in. Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Holds 75' of 3/8" or 50' of 1/2" cable
- Cable gripper screws (2)
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- Super-Vee Motor Model 6355 GWS
- Collection:
- Super-Vee®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 7/8 in
- IAPMO Listed -:
- No
- Length:
- 2-3/4 in
- Material:
- Metal, Steel
- Product Type:
- Screw
- Width:
- 1-3/4 in