General Pipe Cleaners

Super-Vee® 25 ft. Drain Cleaner

Part #GSVD  |  Manufacturer Part #SV-D

Cable Length ft :

25 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For sinks, tubs and laundry drains
  • Slide-action chuck built into grip shield
  • Automatically adjusts to different cable diameters
  • Quick-change cartridge makes switching cables clean and easy
  • Variable speed double insulated motor
  • Dyna-Thrust™ bearing system helps carry the weight of the drum, significantly reducing wear on the motor shaft bearing and extending the life of the tool
  • Made in USA
  • Made in USA.

Specifications

AMP: 3.2

Application: Drain Cleaning

Brand Model Compatibility: General Pipe Cleaners

CSA Certified: Yes

Cable Length ft : 25 ft

Collection: Super-Vee®

Color Finish: [Silver, Orange]

Color Finish Category: Silver Tones

Diameter: 5/16 in

Fits Pipe Size: 1-1/4 in - 3 in

Handle Material: Plastic

Handle Type: Grip

Height: 12 in

Horsepower: 2-7/10 hp

IAPMO Listed: No

Length: 20 in

Material: [Steel, Plastic]

Material Type: Poly

Pipe Capacity: 1-1/4 in - 3 in

Power Source: Electric

UL Listed: No

Width: 12 in