General Pipe Cleaners Super-Vee® 8-1/2 in. Assembly

GSVN3

Manufacturer Part #: SV-N-3

Length

8-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complete front assembly with screws
  • For use with Speedrooter 91 and Speedrooter SXL(R)

SPECIFICATIONS

Application
Drain Cleaning
Brand Model Compatibility
Super-Vee® Drain Cleaner
Collection
Super-Vee®
Height
9 in
IAPMO Listed
No
Product Type
Assembly
Width
8-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday