Blackmax® 16 x 16 x 10 in. PVC Reducing PVC Saddle Tee

Part #GS1610P  |  Item #7204138  |  Manufacturer Part #S1610P

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in x 10 in x 6 in

    Part #GS106PItem #2113259Mfr. Part #S106P

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 12 in x 12 in x 6 in

    Part #GS126PItem #2175757Mfr. Part #S126P

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 14 in x 14 in x 10 in

    Part #GS1410PItem #7204166Mfr. Part #S1410P

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 16 in x 16 in x 10 in

    Part #GS1610PItem #7204138Mfr. Part #S1610P

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 16 in x 16 in x 6 in

    Part #GS166PItem #7204181Mfr. Part #S166P

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

Collection: Blackmax®

End Connection 1: Clamp

End Connection 2: Clamp

End Connection 3: Clamp

End Connections: Clamp

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Size 3: 10 in

Fitting Sizes: 16 in x 16 in x 10 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: No