General Plastics PVC Air Duct 90 Degree Elbow

GL9P

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
10 in
Duct Shape
Round
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday