0 items

General Plastics PVC Saddle Tee

GSP

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
PVC
End Connection 2
PVC
End Connection 3
PVC
End Connections
PVC
FM Approved
No
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
6 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Size
16 in x 16 in x 6 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday