10-3/4 in. Galvanized Motor Splice
10-3/4 in. Galvanized Motor Splice
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 10-3/4 in
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 1-1/4 in