7-1/2 x 1 in. Galvanized Motor Splice

You last purchased this on
 
General Repair and Service

7-1/2 x 1 in. Galvanized Motor Splice

This product requires certification to purchase.
You last purchased this on
 
General Repair and Service

7-1/2 x 1 in. Galvanized Motor Splice

  • Fast #
  • Part #GMSG712
  • Item #4506203
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
1 in
Length:
7-1/2 in
Material:
Galvanized
NSF Certified:
No
UL Listed:
No