Precast Concrete Sealant in Grey
Precast Concrete Sealant in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Non-hazardous
- Fast and easy to apply by hand
- Excellent weather ability
- Permanently flexible
- Service temperature of -40°F to 200°F (-40°C to 93°C)
- Self-fusing
- Compatible with water/acrylic based paints
Documents
Specifications
- ASTM:
- ASTM C-772, ASTM C-907ASTM D-1833, ASTM D-217, ASTM D-3121, ASTM D-765, ASTM D-792, ASTM D-925
- Application:
- HVAC, Metal Roofs, Telecommunication
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Product Type:
- Concrete Sealant
- Temperature Range:
- -40 to 200 Deg F