40 in x 28 in x 12 in Equipment Pad 26 lbs 12 in Paper and Plastic
40 in x 28 in x 12 in Equipment Pad 26 lbs 12 in Paper and Plastic
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency
- Maximum cooling
- Long lasting
- Resin impregnated virgin kraft paper
- For use with evaporative cooling units
- Self supporting
Specifications
- Allowable Load:
- 26 lbs
- Brand Model Compatibility:
- Adobeair DPM220B Evaporative Cooler
- Height:
- 28 in
- Length:
- 12 in
- Material:
- Paper, Plastic
- Material Type:
- Polymer
- Size:
- 40 in x 28 in x 12 in
- Width:
- 40 in