0 items

General Shelters of Texas 8 x 40 in. Celdek Pad Kit

GPAD

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with evaporative cooling units
  • High efficiency
  • Long lasting
  • Maximum cooling
  • Resin impregnated virgin kraft paper
  • Self supporting

SPECIFICATIONS

Height
23 in
Length
8 in
Material
Paper
Width
40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday