Distributor Tube Only for General Wire Spring Company Sewerooter T-3 Big 100 ft. Capacity Drum for 2 in to 4 in Drain

You last purchased this on
 
General Pipe Cleaners

Sewerooter T3™ Distributor Tube Only for General Wire Spring Company Sewerooter T-3 Big 100 ft. Capacity Drum for 2 in to 4 in Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
General Pipe Cleaners

Sewerooter T3™ Distributor Tube Only for General Wire Spring Company Sewerooter T-3 Big 100 ft. Capacity Drum for 2 in to 4 in Drain

  • Fast #
  • Part #GT3202
  • Item #4044629
  • Manufacturer Part #T3-202
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Distributor tube only
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
General Pipe Cleaners
Cable Length (ft):
100 ft
Collection:
Sewerooter T3™
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1/2 in
Fits Pipe Size:
2 in - 4 in
Height:
2 in
IAPMO Listed -:
No
Length:
11 in
Material:
Steel
UL Listed:
No
Width:
2 in