10 ft. x 1-1/4 in. Connector
Model 88® 10 ft. x 1-1/4 in. Connector
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spring center gives cable strength to resist kinking
- Great for long runs of 200+ ft.
- 1-1/4" x 10 ft. Proflex™ cable section
- Made in USA
- "G" style connector
- Can go through "P" traps
Documents
Specifications
- Application:
- Drain Cleaning
- Cable Length (ft):
- 10 ft
- Collection:
- Model 88®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome, Black
- Depth:
- 9 in
- Diameter:
- 1-1/4 in
- Fits Pipe Size:
- 3 in - 10 in
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Length:
- 10 ft
- Material:
- Steel
- Pipe Capacity:
- 3 in - 10 in
- Power Source:
- Electric
- Product Type:
- Connector
- UL Listed:
- No
- Width:
- 22 in