General Wire Spring Company

VersaPlunge™ 24 in. Toilet Drain Plunger

Part #GVSP  |  Manufacturer Part #VSP

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented "VersaFlange" creates a tight seal in virtually any shaped opening for no splash back.
  • Super compressible accordion-style bellows make it easy to apply extra force to the stoppage
  • Fold the VersaFlange end inward and the plunger works great on sinks and drains
  • Easy grip handle for more control.
  • Relief valve prevents the need to remove water from full toilets, eliminating overflow

Specifications

Application: Drains, Toilets

Collection: VersaPlunge™

GSA Approved: No

Handheld: Yes

Handle Length in : 13-1/2 in

Handle Material: Plastic

Handle Type: D-grip

Height: 24 in

Indoor Outdoor: Indoor/Outdoor

NSF Certified: No

Number of Handles: Single Handle

Product Type: Plunger

Tool Type: Plunger Head

UL Listed: No

Width: 5-1/2 in