60W 4-Light Medium E-26 Incandescent Chandelier in New World Bronze
Finnegan 60W 4-Light Medium E-26 Incandescent Chandelier in New World Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4 A19 Medium 60 watt light bulbs
- Vintage lamp(s) recommended for aesthetics
- Featured in the decorative Finnegan collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative new world bronze finish to accent and brighten your room
- Supplied with 15 feet of wire
- ETL listed for damp locations
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Finnegan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- New World Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Origin:
- Global
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.9 lb
- Width:
- 21 in