Generation Brands

Hunnington 75W 2-Light Medium E-26 Incandescent Outdoor Ceiling Fixture in Black

Part #GL7903912  |  Manufacturer Part #79039-12

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Hunnington collection
  • 2 A19 Medium 75 watt light bulbs
  • etched seeded glass panels and etched seeded glass panel
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • cETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Green

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Hunnington

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Etched Seeded

Green: [Yes, Energy Star]

Height: 6-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Aluminum

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Contemporary

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 10 in