Generation Brands

Loras 75W 1-Light Medium E-26 Incandescent Wall Sconce in Dark Weathered Iron

Part #GLWB1850DWI  |  Manufacturer Part #WB1850DWI

Color/Finish:
Dark Weathered Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Loras collection
  • 1 A19 Medium 75 watt light bulb
  • Clear seeded glass
  • Vintage lamp(s) recommended for aesthetics
  • A great choice for your do-it-yourself project
  • A great choice for your do-it-yourself project
  • Decorative dark weathered iron finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Loras

Color Finish: Dark Weathered Iron

Color Finish Category: Iron Tones

Depth: 8-1/2 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 17 in

Installation Type: Wall Mount

Length: 8-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 75

Width: 5-3/4 in