Stowe 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel

Part #GLWB1898PN  |  Item #7555110  |  Manufacturer Part #WB1898PN

$ 99.95 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Featured in the decorative Stowe collection
  • 1 Torpedo Candelabra 60 watt light bulb
  • White paper shade
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Stowe

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6-3/8 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White

Height: 16 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 4-3/4 in