3-Light Bath Light in Brushed Nickel
Alturas 3-Light Bath Light in Brushed Nickel
Frequently Purchased Together
Product Details
- Fixture can be mounted in the up or down position for a customized look
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Supplied with 6.5-inches of wire
- CETL listed for damp locations
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- To achieve the most flattering mirror light, choose LED bulbs with a Color Rendering Index of 90, and a warm color maximum temperature of 3500K
- Decorative brushed nickel finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alturas
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 6-1/2 ft
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched, White
- Height:
- 9-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Weight:
- 4.1 lb
- Width:
- 22 in