Generation Lighting
Angelo 24 in. 60W 5-Light Medium E-26 Incandescent Chandelier in Distressed Weathered Oak with Slate Grey Metal
Part #GLF31335DWKSGM | Item #7537606 | Manufacturer Part #F3133/5DWK/SGM
Product Details
- Featured in the decorative Angelo collection
- 5 A19 Medium 60 watt light bulbs
- Clear glass
- ETL listed for damp locations
- Supplied with 15 feet of wire
- Supplied with 5 feet of distressed weathered oak / slate grey metal chain
- A great choice for your do-it-yourself project
- Decorative distressed weathered oak / slate grey metal finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- The preferred brand choice of builders and electricians
Specifications
Bulb Type: Incandescent
CARB OTC LEED Compliant: No
Collection: Angelo
Color Finish: Distressed Weathered Oak/Slate Grey Metal
Color Finish Category: Greys
Diameter: 24 in
Dimmable: No
ETL Listed: Yes
Energy Star Compliant: No
Glass Type: Clear
Height: 24-1/2 in
Indoor Outdoor: Indoor/Outdoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: A19
Lighting Direction: Up Lighting
Lighting Style: [Industrial, Rustic, Transitional]
Material: [Glass, Steel]
NSF Certified: No
Number Of Lights: 5
Number of Tiers: 1
Origin: Global
Product Type: Fixture
Smart Home Enabled: No
Style: Rustic
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 60
Weight: 18.6