10-3/8 in. 150W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture with Clear Seeded Glass in Brushed Nickel
Belton 10-3/8 in. 150W 2-Light Medium E-26 Semi-Flush Mount Ceiling Fixture with Clear Seeded Glass in Brushed Nickel
Frequently Purchased Together
Product Details
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Supplied with adjustable 6.5-inches of wire
- CETL listed for damp locations
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Vintage lamp(s) recommended for aesthetics
- 1-year manufacturer warranty
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Decorative brushed nickel finish to accent and brighten your room
- A great choice for your do-it-yourself project
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Belton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 6-1/2 ft
- Diameter:
- 15 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 10-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 5.2 lb
- Width:
- 15 in