Generation Lighting

Bretton 6 x 10 in. Ceiling Light Fixture in Brushed Nickel

Part #GL7648962  |  Manufacturer Part #7648-962

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Bretton collection
  • 3 Torpedo Candelabra 40 watt light bulbs
  • clear beveled glass panels
  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Bretton

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Textured

Height: 6 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 8-3/4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Glass, Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 40

Weight: 3.5

Width: 10 in