Generation Lighting

Chatham 14 in. 100 W 1-Light Medium Lantern in Oxidized Bronze

Part #GL846246  |  Manufacturer Part #8462-46

Color/Finish:
Oxidized Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Chatham collection
  • 1 A19 Medium 100 watt light bulb
  • Clear seeded glass panels
  • Clear bulb(s) recommended for this fixture
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • A great choice for your do-it-yourself project
  • Decorative oxidized bronze finish to accent and brighten your room

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Chatham

Color Finish: Oxidized Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 14-1/2 in

Indoor Outdoor: Outdoor

Installation Type: Outdoor

Length: 7-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Aluminum

NSF Certified: No

Number Of Lights: 1

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 2.9

Width: 6-3/4 in