Generation Lighting

Cotswold Lane 12 in. 60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Black

Part #GLOL5404BK  |  Manufacturer Part #OL5404BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Cotswold Lane collection
  • 3 A19 Candelabra 60 watt light bulbs
  • Clear beveled glass shade
  • UL listed for wet locations
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Cotswold Lane

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 2700

Depth: 16-1/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Beveled

Height: 30 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 16-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Aluminum

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 15.73

Width: 12 in