12 in. 5-Light Candelabra E-12 Base Chandelier in Dark Weathered Zinc
Prairielands 12 in. 5-Light Candelabra E-12 Base Chandelier in Dark Weathered Zinc
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 B Torpedo Candelabra 60 watt light bulbs
- ETL listed for dry locations
- Featured in the decorative Prairielands collection
- Decorative dark weathered zinc finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Prairielands
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Weathered Zinc
- Depth:
- 42 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 5
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 25 lb
- Width:
- 9-1/2 in