Generation Lighting Feiss 14 in. 3-Light Candelabra E-12 Base Globe Pendant in Polished Nickel

GLF30593PN

Manufacturer Part #: F3059/3PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Corinne collection
  • 3 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of polished nickel chain
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • Decorative polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Feiss
Diameter
11-1/4 in
ETL Listed
Yes
Height
14 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Number Of Lights
3
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
60

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday