19-1/8 in. 75W 1-Light Medium E-26 Outdoor Wall Sconce in Heritage Copper
Shepherd 19-1/8 in. 75W 1-Light Medium E-26 Outdoor Wall Sconce in Heritage Copper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 A19 Medium 75 watt light bulb
- Clear seeded glass and opal etched glass
- Featured in the decorative Shepherd collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative heritage copper finish to accent and brighten your room
- ETL listed for wet locations
- Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Shepherd
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Heritage Copper
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 19-1/8 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- StoneStrong
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 6 lb
- Width:
- 7-3/8 in