Generation Lighting Feiss 22 in. 60W Wall Mount Candelabra Lantern in Walnut

GLOL6007WAL

Manufacturer Part #: OL6007WAL

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Baton Rouge collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • Gold luster glass panels
  • UL listed for wet locations
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative walnut finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Feiss
Depth
10 in
Diameter
10 in
ETL Listed
No
Glass Type
Gold Luster
Height
22 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
Torpedo
Lighting Direction
Up Lighting
Number Of Lights
3
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
60

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday