Generation Lighting Feiss 3-Light Chandelier in Polished Nickel and Clear Silver

GLF29213PN

Manufacturer Part #: F2921/3PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Lismore collection
  • 3 B10 Torpedo Candelabra 60 watt light bulbs
  • White fabric shades
  • ETL listed for dry locations
  • ETL listed for dry locations
  • Supplied with 14 feet of wire
  • Supplied with 5 feet of polished nickel chain
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Feiss
Diameter
23 in
ETL Listed
Yes
Height
21 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
3
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
60
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday