40W 9-Light G9 Halogen Chandelier in Satin Nickel with Polished Chrome
Jonah 40W 9-Light G9 Halogen Chandelier in Satin Nickel with Polished Chrome
Frequently Purchased Together
Product Details
- 9 T4 G9 40 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Featured in the decorative Jonah collection
- Decorative satin nickel / chrome finish to accent and brighten your room
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- ETL listed for damp locations
- White opal etched glass and clear crackle glass
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Cutting
- Blade Material:
- Bi-metal
- CARB OTC LEED Compliant:
- No
- Collection:
- Jonah
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Nickel/Chrome
- Depth:
- 7/200 in
- Diameter:
- 30 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Opal Etched
- Height:
- 33-1/2 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 30 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- T4
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Period Uptown
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 9
- Number of Tiers:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Period Uptown
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 40 W
- Weight:
- 27 lb
- Width:
- 30 in