Generation Lighting Feiss 7 in. 75W 1-Light Medium E-26 Incandescent Extension Sconce in Dark Weathered Zinc

GLOL10600DWZ

Manufacturer Part #: OL10600DWZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Featured in the decorative Shepherd collection
  • 1 A19 Medium 75 watt light bulb
  • Clear seeded glass and opal etched glass
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • The preferred brand choice of builders and electricians

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Feiss
Dimmable
Yes
ETL Listed
Yes
Glass Type
Etched
Height
16-1/2 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
75
Width
7 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday