Generation Lighting

Feiss *CVR* TD ECHO GRNDE PEND SM SN

Part #T700TDECGPKS  |  Manufacturer Part #700TDECGPKS

Type:

T700TDECGPKS
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5 contemporary color options and high quality metal details provide style to your space
  • Perfect for creating custom chandeliers popular in today’s interior design trends
  • Complementary Mini Echo, Echo and Echo wall sconce light also available from Tech Lighting
  • Fully dimmable LED lamping option creates the desired ambiance in your unique space
  • Ships with 6 feet of field-cuttable cord for optimal length customization
  • Protected by a 1-year warranty

Specifications

ADA Compliant: No

Collection: Feiss

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5 in

Diameter: 5 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 16 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 5 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Glass

Power Source: Hardwired

Type: T700TDECGPKS

UL Listed: No

Volts: 120V

Watts: 75

Weight: 4.5

Width: 5 in