*0323 *CVR* TD *HUDSON WHIT SN
Feiss *0323 *CVR* TD *HUDSON WHIT SN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in four modern and contemporary finishes
- Hudson Wall and Mini Hudson also available from Tech Lighting
- Modern clean design style
- Protected by a 1-year warranty
- Fully-dimmable LED lamping option
- Ideal for kitchen island task lighting, bedroom lighting and hallway lighting
Specifications
- ADA Compliant:
- No
- Collection:
- Feiss
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-4/5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 15-4/5 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Material:
- Metal
- Power Source:
- Hardwired
- Type:
- T700TDHUDPWS
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 4 lb
- Width:
- 4-4/5 in