Generation Lighting

Feiss *CVR* TD *HUDSON WHIT WH

Part #T700TDHUDPWW  |  Manufacturer Part #700TDHUDPWW

Type:

T700TDHUDPWW
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modern clean design style
  • Available in four modern and contemporary finishes
  • Hudson Wall and Mini Hudson also available from Tech Lighting
  • Ideal for kitchen island task lighting, bedroom lighting and hallway lighting
  • Fully-dimmable LED lamping option
  • Protected by a 1-year warranty

Specifications

ADA Compliant: No

Collection: Feiss

Color Finish: White

Color Finish Category: Whites

Depth: 4-4/5 in

Diameter: 4-4/5 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 15-4/5 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 4-4/5 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: Metal

Power Source: Hardwired

Type: T700TDHUDPWW

UL Listed: No

Volts: 120V

Watts: 75

Weight: 4

Width: 4-4/5 in