Generation Lighting

Feiss *CVR* TD-QUINTON PEND CL BK

Part #T700TDQNTPCB  |  Manufacturer Part #700TDQNTPCB

Type:

T700TDQNTPCB
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hand-crafted by skilled Polish artisans
  • Grand scale with a smooth silhouette bring simple beauty to any space
  • Complementary Prescott and Harper pendants also available by Tech Lighting
  • Fully dimmable LED lamping option allows you to create your desired ambiance
  • Available lamping options include energy efficient LED or no-lamp, leaving you the option to light this fixture with your preferred lamping
  • Protected by a 1-year warranty

Specifications

ADA Compliant: No

Collection: Feiss

Color Finish: Black

Color Finish Category: Blacks

Depth: 16 in

Diameter: 16 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 20-3/10 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 16 in

Light Bulb Base Type: Medium E-26

Lighting Style: Classic

Material: Glass

Power Source: Hardwired

Type: T700TDQNTPCB

UL Listed: No

Volts: 120V

Watts: 60

Weight: 8

Width: 36 in