*CVR* TD-SOCO PEND MD 8FT BLACK SN
Feiss *CVR* TD-SOCO PEND MD 8FT BLACK SN
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inspired by the classic cord and socket aesthetic
- Offered in two distinct socket styles for a wholly different look in a space
- Wide range of flexibility and custom design
- Protected by a 1-year warranty
- Compatible with any 120 volt medium based lamp
- Ideal for residential and commercial lighting applications
Specifications
- ADA Compliant:
- No
- Collection:
- Feiss
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-7/10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 8 ft
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- T700TDSOCOPM08BS
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 1.5 lb
- Width:
- 23-1/2 in